TIMKEN GVFTD1 1/4S BALL FLANGED UNIT

Ball Flanged Unit

See technical information
References
Timken:GVFTD 1-1/4S
Rubix:395A9572
EAN:0087796058408
brand logo
Technical specifications
Inner diameter31.75 mm
Width22.2 mm
Fixation centre-to-centre distance90.5 mm
See all Specifications

Product details : TIMKEN GVFTD1 1/4S BALL FLANGED UNIT


Inch flanged bearing housing unit Fafnir
Timken Fafnir GVFTD1 1/4 S is a preassembled ball bearing unit with a two-bolt flange and an eccentric locking collar for straight shafts.

Technical specifications


Attributes
Inner diameter31.75 mm
Width22.2 mm
Fixation centre-to-centre distance90.5 mm
Materialmalleable iron (malleable iron)
Seriesgvftd (normal-duty)
Total bearing width35.7 mm
Clamping11.9 mm
Diameter of fixation holes10.3 mm
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr21600 N
Weight0.52 kg
Mounting typtwo-bolt flange
Show UNSPSC/ECL@SS
£ 112.94 excl. VAT
/ Each
£ 135.53 incl. VAT
  • Delivery usually within ( 7 ) days