SNR UCFL208L3 BEARING UNIT

SNR - Bearing Unit - UCFL.208L3

See technical information
References
SNR:UCFL208L3
Rubix:206A0209
Manufacturer :UCFL.208L3
EAN:3413520637521
brand logo
Technical specifications
Inner diameter40 mm
Width49.2 mm
Fixation centre-to-centre distance144 mm
See all Specifications

Product details : SNR UCFL208L3 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Oval flange bearing unit SNR

Technical specifications


Attributes
Inner diameter40 mm
Width49.2 mm
Fixation centre-to-centre distance144 mm
Materialcast iron
Seriesucfl200
Number of holes2
Basic static load, radial - C0r18200 N
Basic dynamic load, radial - Cr29600 N
Outer diameter80 mm
Weight1.48 kg
Show UNSPSC/ECL@SS
£ 33.03 excl. VAT
/ Each
£ 39.64 incl. VAT
  • Delivery usually within ( 3 ) days