SNR - Bearing Unit - EXFA.202
Inner diameter | 15 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 78 mm |
Inner diameter | 15 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 78 mm |
Height | 102 mm |
Length | 60 mm |
Series | EXFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.57 kg |
Usually arrives within 14 working days