References
SNR:USPF209
Rubix:206A3179
Manufacturer :USPF.209
EAN:3413529577026




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 120.5 mm |
Product details : SNR USPF209 BEARING UNIT
pressed steel housing, radial insert ball bearing with socket set screws,single lip seal
Round flanged bearing unit, insert with one-sided extended inner ring and set screws.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 120.5 mm |
| Material | steel |
| Height | 149.2 mm |
| Length | 149.2 mm |
| Series | uspf200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.36 kg |
Show UNSPSC/ECL@SS
£ 30.62 excl. VAT
/ Each
£ 36.74 incl. VAT
- Usually arrives within 14 working days