SNR EXFCE201 BEARING UNIT

SNR - Bearing Unit - EXFCE.201

See technical information

References

SNR:EXFCE201
Rubix:205A3062
Manufacturer :EXFCE.201
EAN:3413529528943
brand logo

Technical specifications

Inner diameter12 mm
Width34 mm
Fixation centre-to-centre distance78 mm
See all Specifications

Product details : SNR EXFCE201 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter12 mm
Width34 mm
Fixation centre-to-centre distance78 mm
Materialgrey cast iron
Seriesexfce200
Number of holes4
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.66 kg
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
  • Usually arrives within 14 working days