References
SNR:UCFL211-32
Rubix:206A0244
Manufacturer :UCFL.211-32
EAN:3413529573080




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UCFL211-32 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Width | 55.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.12 kg |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Delivery usually within ( 3 ) days