References
SNR:USPF202
Rubix:206A3174
Manufacturer :USPF.202
EAN:3413529576968




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SNR USPF202 BEARING UNIT
pressed steel housing, radial insert ball bearing with socket set screws,single lip seal
Round flanged bearing unit, insert with one-sided extended inner ring and set screws.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | steel |
| Height | 81 mm |
| Length | 81 mm |
| Series | uspf200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.22 kg |
Show UNSPSC/ECL@SS
£ 13.65 excl. VAT
/ Each
£ 16.38 incl. VAT
- Usually arrives within 14 working days