References
SNR:ESFLE208T04
Rubix:205A2486
Manufacturer :ESFLE.208.T04
EAN:3413520829179




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : SNR ESFLE208T04 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.65 kg |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ Each
£ 36.12 incl. VAT
- Usually arrives within 14 working days