References
SKF:FYJ 65 TF
Rubix:102A1539
Manufacturer :89608
EAN:7316570510409


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 50 mm |
| Fixation centre-to-centre distance | 149 mm |
Product details : SKF HOUSED BEARING FYJ 65 TF
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,9x187x130 mm |
|---|---|
| Logistic Weight | 5538 g |
| Inner diameter | 65 mm |
| Width | 50 mm |
| Fixation centre-to-centre distance | 149 mm |
| Material | bearing steel |
| Height | 65 mm |
| Length | 187 mm |
| Total bearing width | 68.3 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 187 mm |
Show UNSPSC/ECL@SS
£ 164.62 excl. VAT
/ Each
£ 197.54 incl. VAT
- Delivery usually within ( 3 ) days