References
SNR:UCFL214T04
Rubix:206A0287
Manufacturer :UCFL.214.T04
EAN:3413529547821




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR UCFL214T04 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | grey cast iron |
| Height | 265 mm |
| Length | 160 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 125 mm |
| Weight | 5.34 kg |
Show UNSPSC/ECL@SS
£ 92.31 excl. VAT
/ Each
£ 110.77 incl. VAT
- Usually arrives within 14 working days