References
SNR:USFAE207
Rubix:206A2706
Manufacturer :USFAE.207
EAN:3413529530823




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 128 mm |
Product details : SNR USFAE207 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flanged bearing unit, relubricatable, insert with one-sided extended inner ring and threaded pins.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 128 mm |
| Material | grey cast iron |
| Height | 155 mm |
| Length | 90 mm |
| Series | usfae200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.02 kg |
Show UNSPSC/ECL@SS
£ 19.37 excl. VAT
/ Each
£ 23.24 incl. VAT
- Usually arrives within 14 working days