References
FAG:UKF216-J7
Rubix:238A3734
Manufacturer :0812185590000
EAN:4054366895592


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 208 mm |
| Fixation centre-to-centre distance | 165 mm |
Product details : FAG UKF216-J7 FLANGED HOUSING UNIT UKF
Flanged housing unit UKF
Technical specifications
Attributes
| Logistic Weight | 7930 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 208 mm |
| Fixation centre-to-centre distance | 165 mm |
| Material | cast iron (flake graphite) housing; bearing made of standard bearing steel |
| Sealing | one rubber seal and one metal shield |
| Height | 58 mm |
| Length | 208 mm |
| Series | ukf |
| Total bearing width | 78 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Outer diameter | 74.2 mm |
| Weight | 7.9 kg |
| Mounting typ | adapter sleeve |
Show UNSPSC/ECL@SS
£ 187.12 excl. VAT
/ Each
£ 224.54 incl. VAT
- Delivery usually within ( 7 ) days