References
SNR:UCFL206NL3
Rubix:206A0175
EAN:3413520799021





Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR UCFL206NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x117x69 mm |
|---|---|
| Logistic Weight | 928 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | grey cast iron |
| Height | 148 mm |
| Length | 80 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.88 kg |
Show UNSPSC/ECL@SS
£ 25.99 excl. VAT
/ Each
£ 31.19 incl. VAT
- Usually arrives within 14 working days