References
SNR:SUCFPL204FG1
Rubix:394A8957
EAN:3413522002211




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : SNR SUCFPL204FG1 BEARING UNIT
Self-aligning bearing unit thermoplastic flange housing with 4 holes, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | thermoplastic |
| Height | 27.8 mm |
| Length | 86 mm |
| Series | sentinel |
| Number of holes | 4 |
| Weight | 0.29 kg |
Show UNSPSC/ECL@SS
£ 85.31 excl. VAT
/ Each
£ 102.37 incl. VAT
- Delivery usually within ( 3 ) days