Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 144 mm |
Logistics dimensions (L x W x H) | 54,3x176x40 mm |
---|---|
Logistic Weight | 930 g |
Inner diameter | 40 mm |
Width | 100 mm |
Fixation centre-to-centre distance | 144 mm |
Length | 176 mm |
Series | PCJT..-TV |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 176 mm |
Usually arrives within 14 working days