References
SNR:UCFLE209CC
Rubix:206A0431
Manufacturer :UCFLE.209.CC
EAN:3413529564507




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
Product details : SNR UCFLE209CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148.5 mm |
| Material | gray cast iron |
| Height | 180 mm |
| Length | 111 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.78 kg |
Show UNSPSC/ECL@SS
£ 57.56 excl. VAT
/ Each
£ 69.07 incl. VAT
- Usually arrives within 14 working days