SNR - Bearing Unit - UCFL.305
Inner diameter | 140 mm |
---|---|
Width | 145 mm |
Fixation centre-to-centre distance | 500 mm |
Inner diameter | 140 mm |
---|---|
Width | 145 mm |
Fixation centre-to-centre distance | 500 mm |
Height | 600 mm |
Length | 400 mm |
Series | UCFL300 |
Number of holes | 2 |
Basic static load, radial - C0r | 272000 N |
Basic dynamic load, radial - Cr | 275000 N |
Outer diameter | 300 mm |
Weight | 76.92 kg |
Usually arrives within 14 working days