References
RHP:SF1.1/4EC
Rubix:158A4829
Manufacturer :SF1.1/4EC R
EAN:00747023028054


Technical specifications
| Width | 117.5 mm |
|---|---|
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT SF1.1/4EC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Width | 117.5 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 31.4 mm |
| Length | 117.5 mm |
| Series | sf |
| Total bearing width | 38.93 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 1.7 kg |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ Each
£ 55.56 incl. VAT
- Usually arrives within 14 working days