SNR UCFC201 BEARING UNIT

SNR - Bearing Unit - UCFC.201

See technical information
References
SNR:UCFC201
Rubix:205A9782
Manufacturer :UCFC.201
EAN:3413529509386
brand logo
Technical specifications
Inner diameter12 mm
Width31 mm
Fixation centre-to-centre distance78 mm
See all Specifications

Product details : SNR UCFC201 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter12 mm
Width31 mm
Fixation centre-to-centre distance78 mm
Materialgrey cast iron
Length100 mm
Seriesucfc200
Number of holes4
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.71 kg
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
  • Usually arrives within 14 working days