References
SNR:UCFS312
Rubix:206A0511
Manufacturer :UCFS312
EAN:3413529542246




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 150 mm |
Documents
Product details : SNR UCFS312 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Height | 195 mm |
| Length | 195 mm |
| Series | ucfs300 |
| Total bearing width | 64 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Outer diameter | 130 mm |
| Weight | 7.5 kg |
Show UNSPSC/ECL@SS
£ 104.30 excl. VAT
/ Each
£ 125.16 incl. VAT
- Delivery usually within ( 3 ) days