RHP HOUSED BEARING UNIT SF1.15/16DEC

Bearing Unit

See technical informationSee documents
References
RHP:SF1.15/16DEC
Rubix:158A5466
Manufacturer :SF1.15/16DEC R
EAN:00747023028184
brand logo
Technical specifications
Inner diameter23.8125 mm
Width95.3 mm
Fixation centre-to-centre distance70 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT SF1.15/16DEC


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight2800 g
Inner diameter23.8125 mm
Width95.3 mm
Fixation centre-to-centre distance70 mm
Materialcast iron (housing) / steel (bearing insert)
Height28.6 mm
Length95.3 mm
Seriessf
Total bearing width44.43 mm
Diameter of fixation holes10 mm
Number of holes4
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Outer diameter52 mm
Weight1 kg
Show UNSPSC/ECL@SS
£ 79.91 excl. VAT
/ Each
£ 95.89 incl. VAT
  • Usually arrives within 14 working days