References
NTN:M-ASPF203
Rubix:205A4856
EAN:4547359796452




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : NTN M-ASPF203 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x22 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 17 mm |
| Width | 22 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | pressed steel |
| Height | 22 mm |
| Series | aspf200 |
| Total bearing width | 22 mm |
| Number of holes | 3 |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Usually arrives within 14 working days