References
SNR:ESFTE209T04
Rubix:205A2516
Manufacturer :ESFTE.209.T04
EAN:3413520829162




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR ESFTE209T04 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Triangular flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | cast iron |
| Series | esfte200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.09 kg |
Show UNSPSC/ECL@SS
£ 43.40 excl. VAT
/ Each
£ 52.08 incl. VAT
- Usually arrives within 14 working days