References
SNR:UCP204T20
Rubix:206A0601
Manufacturer :UCP.204T20
EAN:3413520590086




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : SNR UCP204T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | 2-bolt pillow block (tapped base), set-screw locking |
| Height | 33.3 mm |
| Length | 127 mm |
| Sealing | uszczelnienie labiryntowe |
| Lubrication | grease lubrication via grease fitting m6x1 |
| Series | ucp200 |
| Weight | 0.67 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 20.78 excl. VAT
/ Each
£ 24.94 incl. VAT
- Delivery usually within ( 3 ) days