References
RHP:SNP20
Rubix:181A0555
Manufacturer :SNP20 R
EAN:00747023033065


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SNP20
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SNP20 - RHP Short Base Cast Iron Pillow Block - 20mm Shaft Diameter
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 65.8 mm |
| Height | 65.8 mm |
| Length | 65 mm |
| Series | snp |
| Weight | 0.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
- In stock: Next day delivery