SL35HLT HOUSED BEARING

Self-Lube Pillow Block Unit

See technical informationSee documents

References

RHP:SL35HLT
Rubix:235A6938
Manufacturer :SL35HLT R
EAN:00747023109180
brand logo

Technical specifications

Fixation centre-to-centre distance136.5 mm
Shaft Height16 mm
Materialcast iron
See all Specifications

Documents

Product details : SL35HLT HOUSED BEARING


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1700 g
Fixation centre-to-centre distance136.5 mm
Shaft Height16 mm
Materialcast iron
Total bearing width42.9 mm
Diameter of fixation holes12 mm
Height91.5 mm
Length166 mm
Seriessl
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width44.5 mm
£ 35.24 excl. VAT
/ Each
£ 42.29 incl. VAT
  • Usually arrives within 14 working days