References
SNR:UCP208
Rubix:206A0659
Manufacturer :UCP208
EAN:3413529504374




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR UCP208 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Height | 100 mm |
| Length | 184 mm |
| Series | ucp200 |
| Weight | 2.14 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 21.95 excl. VAT
/ Each
£ 26.34 incl. VAT
- Usually arrives within 14 working days