References
SNR:UKPA206H
Rubix:206A2234
EAN:3413529506279



Product details : SNR UKPA206H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Usually arrives within 14 working days
