INA RSHEY30-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSHEY30-TV-VA-HLA
Rubix:238A3541
Manufacturer :0519838260000
EAN:4054366719881


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : INA RSHEY30-TV-VA-HLA PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RSHEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x101x30 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | plastic |
| Total bearing width | 38.1 mm |
| Outer diameter | 101 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | mounting from below |
| Height | 84 mm |
| Length | 101 mm |
| Sealing | double seal |
| Lubrication | relubricatable (connection thread 1/4-28 unf) |
| Series | rshey..-tv-va |
| Weight | 0.55 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 109.38 excl. VAT
/ Each
£ 131.26 incl. VAT
- Delivery usually within ( 7 ) days