Plummer Block Housing Unit
Inner diameter | 90 mm |
---|---|
Fixation centre-to-centre distance | 283 mm |
Logistic Weight | 16500 g |
---|---|
Inner diameter | 90 mm |
Fixation centre-to-centre distance | 283 mm |
Material | Grey cast iron |
Height | 206 mm |
Length | 381 mm |
Total bearing width | 111 mm |
Series | UCP |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 109000 N |
Width | 104 mm |
Usually arrives within 14 working days