References
SNR:ESPA211
Rubix:205A2559
EAN:3413529506040



Product details : SNR ESPA211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 48.4 mm |
Show UNSPSC/ECL@SS
£ 45.45 excl. VAT
/ Each
£ 54.54 incl. VAT
- Usually arrives within 14 working days
