References
SNR:UCP216T20
Rubix:206A0767
Manufacturer :UCP.216T20
EAN:3413520592509




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
Product details : SNR UCP216T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
| Material | grey cast iron |
| Total bearing width | 82.6 mm |
| Outer diameter | 140 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | two-bolt pillow block (set screw locking) |
| Height | 88.9 mm |
| Length | 292 mm |
| Sealing | uszczelnienie z pierścieniem odrzutowym |
| Lubrication | grease fitting m10x1 (re-greaseable) |
| Series | ucp200 |
| Weight | 8.99 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 194.47 excl. VAT
/ Each
£ 233.36 incl. VAT
- Delivery usually within ( 3 ) days