INA PB15-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PB15-XL
Rubix:222A5255
Manufacturer :0008291610000
EAN:4012802792942


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
Documents
Product details : INA PB15-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PB, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 22.2 mm |
| Material | sheet steel |
| Total bearing width | 25.4 mm |
| Outer diameter | 28.4 mm |
| Diameter of fixation holes | 9.5 mm |
| Height | 43.2 mm |
| Length | 85.7 mm |
| Series | pb..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Usually arrives within 14 working days