References
SNR:UKPLE206HCC
Rubix:206A2370
EAN:3413520558956




Product details : SNR UKPLE206HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1085 kg |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 46.00 excl. VAT
/ Each
£ 55.20 incl. VAT
- Usually arrives within 14 working days
