References
SNR:UCP308
Rubix:206A0785
Manufacturer :UCP.308
EAN:3413529541577




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : SNR UCP308 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 17 mm |
| Height | 116 mm |
| Length | 220 mm |
| Series | ucp300 |
| Weight | 3.36 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40560 N |
| Width | 52 mm |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Usually arrives within 14 working days