INA RASE30-XL-FA164 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE30-XL-FA164
Rubix:103A8947
Manufacturer :0009549850000
EAN:4054372496097


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : INA RASE30-XL-FA164 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RASE..-XL-FA164, RIBB cast iron ASE SAO AK
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 44 mm |
| Diameter of fixation holes | 14 mm |
| Height | 82 mm |
| Length | 158 mm |
| Series | rase..-xl-fa164 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 254.81 excl. VAT
/ Each
£ 305.77 incl. VAT
- Usually arrives within 14 working days