References
SNR:UKP207HN
Rubix:206A2152
EAN:3413529517718




Product details : SNR UKP207HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1740 kg |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 62.24 excl. VAT
/ Each
£ 74.69 incl. VAT
- Usually arrives within 14 working days
