References
SNR:UCP205L3
Rubix:206A0613
EAN:3413520624231




Product details : SNR UCP205L3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | l3 |
| Weight | 810 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
- Delivery usually within ( 3 ) days
