References
SNR:UCP209T20
Rubix:206A0690
Manufacturer :UCP.209T20
EAN:3413520594251




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Product details : SNR UCP209T20 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | grey cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | two-bolt pillow block |
| Height | 54 mm |
| Length | 190 mm |
| Sealing | uszczelnienie labiryntowe |
| Lubrication | grease lubrication (grease fitting m6x1) |
| Series | ucp200 |
| Weight | 2.38 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
- Usually arrives within 14 working days