RHP HOUSED BEARING UNIT LPB12

Pillow Block Unit

See technical information
References
RHP:LPB12
Rubix:158A6680
Manufacturer :LPB12 R
EAN:00747023006380
brand logo
Technical specifications
Inner diameter12 mm
Fixation centre-to-centre distance68 mm
Shaft Height22.2 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT LPB12


Standard series, pressed galvanized sheet metal housing.
LPB12 - RHP Pressed Steel Pillow Block - 12mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight200 g
Inner diameter12 mm
Fixation centre-to-centre distance68 mm
Shaft Height22.2 mm
Materialpressed steel
Total bearing width27.38 mm
Outer diameter40 mm
Diameter of fixation holes8 mm
Mounting typ2-bolt base
Height43.2 mm
Length85.7 mm
Lubricationpre-lubricated (pre-packed with grease); unit not re-greaseable
Serieslpb
Weight0.2 kg
Number of holes2
Basic static load, radial - C0r4800 N
Basic dynamic load, radial - Cr9550 N
Width25.4 mm
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
  • Usually arrives within 14 working days