Pillow Block
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 94.9 mm |
Shaft Height | 33.3 mm |
Logistic Weight | 320 g |
---|---|
Inner diameter | 20 mm |
Fixation centre-to-centre distance | 94.9 mm |
Shaft Height | 33.3 mm |
Total bearing width | 37.8 mm |
Outer diameter | 65.9 mm |
Usually arrives within 14 working days