SNR - Bearing Unit - UCT.317
Inner diameter | 85 mm |
---|---|
Length | 298 mm |
Width | 96 mm |
Inner diameter | 85 mm |
---|---|
Length | 298 mm |
Width | 96 mm |
Series | UCT300 |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 132600 N |
Outer diameter | 180 mm |
Weight | 18.94 kg |
Usually arrives within 14 working days