References
SNR:UST209N
Rubix:206A3394
EAN:3413529523726




Product details : SNR UST209N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 41.2 mm |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 67.81 excl. VAT
/ Each
£ 81.37 incl. VAT
- Usually arrives within 14 working days
