References
SNR:UKFC213HN
Rubix:206A1925
Manufacturer :UKFC.213.H.N
EAN:3413529522255




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 170 mm |
Product details : SNR UKFC213HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX, groove to accommodate the protective cap.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 170 mm |
| Material | gray cast iron |
| Length | 205 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.5 kg |
Show UNSPSC/ECL@SS
£ 108.06 excl. VAT
/ Each
£ 129.67 incl. VAT
- Usually arrives within 14 working days