SNR - Bearing Unit - UCFL.217
Inner diameter | 85 mm |
---|---|
Width | 85.7 mm |
Fixation centre-to-centre distance | 248 mm |
Inner diameter | 85 mm |
---|---|
Width | 85.7 mm |
Fixation centre-to-centre distance | 248 mm |
Height | 305 mm |
Length | 190 mm |
Series | UCFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Outer diameter | 150 mm |
Weight | 8.46 kg |
Usually arrives within 14 working days