References
NTN:CM-UCF218D1
Rubix:205A1982
EAN:4547359049886

Product details : NTN CM-UCF218D1 BEARING UNIT
NTN - Bearing Unit - CM-UCF218D1
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 96 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 160 mm |
| Weight | 13000 kg |
Show UNSPSC/ECL@SS
£ 257.19 excl. VAT
/ Each
£ 308.63 incl. VAT
- Usually arrives within 14 working days
