SNR - Bearing Unit - UKFC.217H
Inner diameter | 75 mm |
---|---|
Width | 44 mm |
Fixation centre-to-centre distance | 208 mm |
Inner diameter | 75 mm |
---|---|
Width | 44 mm |
Fixation centre-to-centre distance | 208 mm |
Length | 250 mm |
Series | UKFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Outer diameter | 150 mm |
Weight | 11.02 kg |
Usually arrives within 14 working days