Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 118 mm |
Fixation centre-to-centre distance | 92 mm |
Logistics dimensions (L x W x H) | 50,4x118x70 mm |
---|---|
Logistic Weight | 1370 g |
Inner diameter | 35 mm |
Width | 118 mm |
Fixation centre-to-centre distance | 92 mm |
Series | RCJA..-N |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 24900 N |
Outer diameter | 118 mm |
Usually arrives within 14 working days