References
SNR:UCFL.203-11.N
Rubix:206A0121
EAN:3413529574933



Product details : SNR UCFL203-11N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17.46 mm |
|---|---|
| Width | 31 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 25.5 mm |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
- Usually arrives within 14 working days
