References
SKF:FYWK 30 YTA
Rubix:102A6966
Manufacturer :445798
EAN:07316574944446


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Product details : SKF HOUSED BEARING UNIT FYWK30YTA
These square flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,4x107x30 mm |
|---|---|
| Logistic Weight | 517,1 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | steel |
| Sealing | one rubber seal and one metal shield |
| Height | 42.2 mm |
| Length | 108 mm |
| Series | fywk (skf food line y-bearing square flanged units) |
| Total bearing width | 22.2 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 108 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 52.45 excl. VAT
/ Each
£ 62.94 incl. VAT
- Usually arrives within 14 working days